Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
N0465WN140 Westcode Semiconductors SCRs, N0465 Series, SCR, TO-200AB, 1400V, 465A
MFG Item Number
N0465WN140
N0465WN140 Westcode Semiconductors SCRs, N0465 Series, SCR, TO-200AB, 1400V, 465A
MFG Item Number
N0465WN140
This item cannot be canceled or returned
Description
SCR, TO-200AB, 1400V, 465A
Annular gate electrode Industry standard housing Low on‑state and switching losses Patented free‑floating silicon technology New die design retains the same mechanical footprint The redesigned silicon die is alloyed to a metal disc and encapsulated in a fully hermetic ceramic package; the improved package design includes fewer material interfaces and a much improved independently sprung center gate contact. Overall the new mechanical design has a reduced thermal resistance and enhanced electrical performance.
Specifications
Specifications
Manufacturer Part Number
N0465WN140
Manufacturer
Westcode Semiconductors
Product Series
N0465
Family Series
Westcode Semiconductors SCRs, N0465 Series
Description
SCR, TO-200AB, 1400V, 465A
Vdrm (Volts)
1,400 V
Vrrm
1,400 V
Idrm Peak (mA)
0.05 mA
Irrm Peak (mA)
0.05 mA
It (rms)
920 A
It (avg)
180 A
Itsm Amps
4,500 A
Vtm (Volts)
1.3 V
dv/dt (V/microseconds)
1,000
Igt
250 mA
Vgt (Volts)
2.5 V
Mounting Force
7
Net Weight
0.075 lbs
Gross Weight
0.075 lbs
N0465WN140
Westcode Semiconductors SCRs, N0465 Series