The store will not work correctly when cookies are disabled.
-
Item Number
SGMAH-01AAF41
MFG Item Number
SGMAH-01AAF41
Product Description
S2 MTR 200V 100W INC ENC KY
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.1 kW |
Voltage |
200 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
0.318 Nm |
Peak Torque (Nm) |
0.96 Nm |
Peak Torque (in-oz) |
135 in-oz |
Constant Torque (in-oz) |
45.1 in-oz |
Constant Torque (in-lb) |
2.8 in-lb |
Peak Torque (in-lb) |
8.4375 in-lb |
Brake |
No |
Shaft Seal |
No |
IP Rating |
IP55 |
-
Item Number
SGMAH-01B1F41
MFG Item Number
SGMAH-01B1F41
Product Description
S2 MTR 100V 100W ABS ENC KY
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.1 kW |
Voltage |
100 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Absolute |
Encoder Bit Resolution |
16 BIT |
Constant Torque (Nm) |
0.318 Nm |
Peak Torque (Nm) |
0.96 Nm |
Peak Torque (in-oz) |
135 in-oz |
Constant Torque (in-oz) |
45.1 in-oz |
Constant Torque (in-lb) |
2.8 in-lb |
Peak Torque (in-lb) |
8.4375 in-lb |
Brake |
No |
Shaft Seal |
No |
IP Rating |
IP55 |
-
Item Number
SGMAH-08AAF41
MFG Item Number
SGMAH-08AAF41
Product Description
S2 MTR 200V 750W INC ENC KY
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.75 kW |
Voltage |
200 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
2.39 Nm |
Peak Torque (Nm) |
7.1 Nm |
Peak Torque (in-oz) |
1,010 in-oz |
Constant Torque (in-oz) |
338 in-oz |
Constant Torque (in-lb) |
21.125 in-lb |
Peak Torque (in-lb) |
63.125 in-lb |
Brake |
No |
Shaft Seal |
No |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SGMAH-01A1F21
MFG Item Number
SGMAH-01A1F21
Product Description
S2 MTR 200V 100W ABS ENC
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.1 kW |
Voltage |
200 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Absolute |
Encoder Bit Resolution |
16 BIT |
Constant Torque (Nm) |
0.318 Nm |
Peak Torque (Nm) |
0.96 Nm |
Peak Torque (in-oz) |
135 in-oz |
Constant Torque (in-oz) |
45.1 in-oz |
Constant Torque (in-lb) |
2.8 in-lb |
Peak Torque (in-lb) |
8.4375 in-lb |
Brake |
No |
Shaft Seal |
No |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SGMAH-01A1F2C
MFG Item Number
SGMAH-01A1F2C
Product Description
S2 MTR 200V 100W ABS ENC BK
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.1 kW |
Voltage |
200 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Absolute |
Encoder Bit Resolution |
16 BIT |
Constant Torque (Nm) |
0.318 Nm |
Peak Torque (Nm) |
0.96 Nm |
Peak Torque (in-oz) |
135 in-oz |
Constant Torque (in-oz) |
45.1 in-oz |
Constant Torque (in-lb) |
2.8 in-lb |
Peak Torque (in-lb) |
8.4375 in-lb |
Brake |
Yes |
Shaft Seal |
No |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SGMAH-01A1F41
MFG Item Number
SGMAH-01A1F41
Product Description
S2 MTR 200V 100W ABS ENC KY
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.1 kW |
Voltage |
200 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Absolute |
Encoder Bit Resolution |
16 BIT |
Constant Torque (Nm) |
0.318 Nm |
Peak Torque (Nm) |
0.96 Nm |
Peak Torque (in-oz) |
135 in-oz |
Constant Torque (in-oz) |
45.1 in-oz |
Constant Torque (in-lb) |
2.8 in-lb |
Peak Torque (in-lb) |
8.4375 in-lb |
Brake |
No |
Shaft Seal |
No |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SGMAH-01A1F41D
MFG Item Number
SGMAH-01A1F41D
Product Description
S2 MTR 200V 100W ABS ENC KY
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.1 kW |
Voltage |
200 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Absolute |
Encoder Bit Resolution |
16 BIT |
Constant Torque (Nm) |
0.318 Nm |
Peak Torque (Nm) |
0.96 Nm |
Peak Torque (in-oz) |
135 in-oz |
Constant Torque (in-oz) |
45.1 in-oz |
Constant Torque (in-lb) |
2.8 in-lb |
Peak Torque (in-lb) |
8.4375 in-lb |
Brake |
No |
Shaft Seal |
No |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SGMAH-01A1F4C
MFG Item Number
SGMAH-01A1F4C
Product Description
S2 MTR 200V 100W ABS ENC K BK
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.1 kW |
Voltage |
200 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Absolute |
Encoder Bit Resolution |
16 BIT |
Constant Torque (Nm) |
0.318 Nm |
Peak Torque (Nm) |
0.96 Nm |
Peak Torque (in-oz) |
135 in-oz |
Constant Torque (in-oz) |
45.1 in-oz |
Constant Torque (in-lb) |
2.8 in-lb |
Peak Torque (in-lb) |
8.4375 in-lb |
Brake |
Yes |
Shaft Seal |
No |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SGMAH-01A1F4CD
MFG Item Number
SGMAH-01A1F4CD
Product Description
S2 MTR 200V 100W ABS ENC KY BK
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.1 kW |
Voltage |
200 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Absolute |
Encoder Bit Resolution |
16 BIT |
Constant Torque (Nm) |
0.318 Nm |
Peak Torque (Nm) |
0.96 Nm |
Peak Torque (in-oz) |
135 in-oz |
Constant Torque (in-oz) |
45.1 in-oz |
Constant Torque (in-lb) |
2.8 in-lb |
Peak Torque (in-lb) |
8.4375 in-lb |
Brake |
Yes |
Shaft Seal |
No |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SGMAH-01AAF21
MFG Item Number
SGMAH-01AAF21
Product Description
S2 MTR 200V 100W INC ENC
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.1 kW |
Voltage |
200 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
0.318 Nm |
Peak Torque (Nm) |
0.96 Nm |
Peak Torque (in-oz) |
135 in-oz |
Constant Torque (in-oz) |
45.1 in-oz |
Constant Torque (in-lb) |
2.8 in-lb |
Peak Torque (in-lb) |
8.4375 in-lb |
Brake |
No |
Shaft Seal |
No |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
SGMAH
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved