SGMAH-01AAF41

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMAH-01AAF41

Yaskawa Motors, SGMAH Series

SGMAH-01AAF41

Yaskawa Motors, SGMAH Series
S2 MTR 200V 100W INC ENC KY
MFG Item Number
SGMAH-01AAF41
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Motors, SGMAH Series
Item #
SGMAH-01AAF41
S2 MTR 200V 100W INC ENC KY

SGMAH Series Information

  • Five Frame Sizes
  • Totally Enclosed, Self‑Cooled IP55
  • Optional Shaft Seals are Available
  • Rated Speed of 3000rpm
  • UL; cUL Recognized; CE Compliance
Yaskawa SGMAH Servomotors are super high power rated series. While minimizing the inertia of the motor, this increases the acceleration/deceleration rate and reduces position time. These motors are usable with incremental or absolute encoders. Application emphasis is Compact, high torque to inertia rating, Chip mounters, PCB drilling machines, Robots, Conveyors, and Packaging.

Specifications

Specifications
Manufacturer Part Number SGMAH-01AAF41
Manufacturer Yaskawa
Product Series SGMAH
Family Series Yaskawa Motors, SGMAH Series
Description S2 MTR 200V 100W INC ENC KY
Mfg. Product Series Sigma 2
Power Rating 0.1 kW
Voltage 200 VAC
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Flange
Encoder Type Incremental
Encoder Bit Resolution 13 BIT
Peak Torque 8.4375 in-lb
Brake No
Protection Rating IP55
Shaft Seal No
Approvals CE, cUL Recognized, UL
Comments Straight shaft with keyway
Net Weight 1.62 lbs
Gross Weight 1.62 lbs