The store will not work correctly when cookies are disabled.
-
Item Number
SGMPH-04AAE4CD
MFG Item Number
SGMPH-04AAE4CD
Product Description
SGMPH MOTOR. 200V 400W INCR. BRAKE
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.4 kW |
Voltage |
200 VAC |
Servomotor Type |
Flat, Pancake |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
1.27 Nm |
Peak Torque (Nm) |
3.82 Nm |
Peak Torque (in-oz) |
542 in-oz |
Constant Torque (in-oz) |
180 in-oz |
Constant Torque (in-lb) |
11.24 in-lb |
Peak Torque (in-lb) |
33.8 in-lb |
Brake |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SGMPH-01AAE4SD
MFG Item Number
SGMPH-01AAE4SD
Product Description
SGMPH MOTOR 200V 100W INCREMENTAL
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.1 kW |
Voltage |
200 VAC |
Servomotor Type |
Flat, Pancake |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
0.318 Nm |
Peak Torque (Nm) |
0.96 Nm |
Peak Torque (in-oz) |
135 in-oz |
Constant Torque (in-oz) |
45.1 in-oz |
Constant Torque (in-lb) |
2.8 in-lb |
Peak Torque (in-lb) |
8.5 in-lb |
Brake |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SG05SA-PE04AA
MFG Item Number
SG05SA-PE04AA
Product Description
SG-PH GEARMOTOR 400W 200V INCR.,
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.4 kW |
Voltage |
200 VAC |
Servomotor Type |
Gearmotor |
Rated Speed |
600 RPM |
Max Speed |
1,000 RPM |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
6.2 Nm |
Peak Torque (Nm) |
18.6 Nm |
Peak Torque (in-oz) |
2,630.72 in-oz |
Constant Torque (in-oz) |
876.96 in-oz |
Constant Torque (in-lb) |
54.81 in-lb |
Peak Torque (in-lb) |
164.42 in-lb |
Brake |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SG10SA-PE01AA
MFG Item Number
SG10SA-PE01AA
Product Description
SG-PH GEARMOTOR 100W 200V INCR.,
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.1 kW |
Voltage |
200 VAC |
Servomotor Type |
Gearmotor |
Rated Speed |
300 RPM |
Max Speed |
500 RPM |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
3.1 Nm |
Peak Torque (Nm) |
9.3 Nm |
Peak Torque (in-oz) |
1,309.44 in-oz |
Constant Torque (in-oz) |
437.44 in-oz |
Constant Torque (in-lb) |
27.34 in-lb |
Peak Torque (in-lb) |
81.84 in-lb |
Brake |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SG10SA-PE01BA
MFG Item Number
SG10SA-PE01BA
Product Description
SG-PH GEARMOTOR 100W 100V INCR.,
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.1 kW |
Voltage |
100 VAC |
Servomotor Type |
Gearmotor |
Rated Speed |
300 RPM |
Max Speed |
500 RPM |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
3.1 Nm |
Peak Torque (Nm) |
9.3 Nm |
Peak Torque (in-oz) |
1,309.44 in-oz |
Constant Torque (in-oz) |
437.44 in-oz |
Constant Torque (in-lb) |
27.34 in-lb |
Peak Torque (in-lb) |
81.84 in-lb |
Brake |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SG10SA-PE04AA
MFG Item Number
SG10SA-PE04AA
Product Description
SG-PH GEARMOTOR 400W 200V INCR.,
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.4 kW |
Voltage |
200 VAC |
Servomotor Type |
Gearmotor |
Rated Speed |
300 RPM |
Max Speed |
500 RPM |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
12.4 Nm |
Peak Torque (Nm) |
0.4 Nm |
Peak Torque (in-oz) |
4,528 in-oz |
Constant Torque (in-oz) |
1,753.76 in-oz |
Constant Torque (in-lb) |
109.61 in-lb |
Peak Torque (in-lb) |
283 in-lb |
Brake |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SG10SA-PE08AA
MFG Item Number
SG10SA-PE08AA
Product Description
SG-PH GEARMOTOR 750W 200V INCR.,
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.75 kW |
Voltage |
200 VAC |
Servomotor Type |
Gearmotor |
Rated Speed |
300 RPM |
Max Speed |
500 RPM |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
23.2 Nm |
Peak Torque (Nm) |
69.2 Nm |
Peak Torque (in-oz) |
9,793.12 in-oz |
Constant Torque (in-oz) |
3,274.72 in-oz |
Constant Torque (in-lb) |
204.67 in-lb |
Peak Torque (in-lb) |
612.07 in-lb |
Brake |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SG25SA-PE02AA
MFG Item Number
SG25SA-PE02AA
Product Description
SG-PH GEARMOTOR 200W 200V INCR.,
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.2 kW |
Voltage |
200 VAC |
Servomotor Type |
Gearmotor |
Rated Speed |
120 RPM |
Max Speed |
200 RPM |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
15.2 Nm |
Peak Torque (Nm) |
32 Nm |
Peak Torque (in-oz) |
4,528 in-oz |
Constant Torque (in-oz) |
2,142.24 in-oz |
Constant Torque (in-lb) |
133.89 in-lb |
Peak Torque (in-lb) |
283 in-lb |
Brake |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SG25SA-PE04AA
MFG Item Number
SG25SA-PE04AA
Product Description
SG-PH GEARMOTOR 400W 200V INCR.,
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.4 kW |
Voltage |
200 VAC |
Servomotor Type |
Gearmotor |
Rated Speed |
120 RPM |
Max Speed |
200 RPM |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
30.3 Nm |
Peak Torque (Nm) |
80 Nm |
Peak Torque (in-oz) |
11,328 in-oz |
Constant Torque (in-oz) |
4,294.08 in-oz |
Constant Torque (in-lb) |
268.38 in-lb |
Peak Torque (in-lb) |
708 in-lb |
Brake |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SG50SA-PE02AA
MFG Item Number
SG50SA-PE02AA
Product Description
SG-PH GEARMOTOR 200W 200V INCR.,
Specifications
Specifications
Mfg. Product Series |
Sigma 2 |
Power Rating (kW) |
0.2 kW |
Voltage |
200 VAC |
Servomotor Type |
Gearmotor |
Rated Speed |
60 RPM |
Max Speed |
100 RPM |
Encoder Type |
Incremental |
Encoder Bit Resolution |
13 BIT |
Constant Torque (Nm) |
30.3 Nm |
Peak Torque (Nm) |
80 Nm |
Peak Torque (in-oz) |
11,328 in-oz |
Constant Torque (in-oz) |
4,284.48 in-oz |
Constant Torque (in-lb) |
267.78 in-lb |
Peak Torque (in-lb) |
708 in-lb |
Brake |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
SGMPH
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved