SGMPH-04AAE4CD
Yaskawa Motors, SGMPH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SGMPH-04AAE4CD

Yaskawa Motors, SGMPH Series
In stock
Item Number
SGMPH-04AAE4CD
MFG Item Number
SGMPH-04AAE4CD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, SGMPH Series
Item #
SGMPH-04AAE4CD
SGMPH MOTOR. 200V 400W INCR. BRAKE

SGMPH Series Information

  • Easy to Install‑Pre‑engineered and Pre‑assembled
  • Ideal for Cyclic and Reversing Applications
  • Totally Enclosed, Self Cooled IP67
  • Lubrication is Self‑Replenishing to Ensure Long Life
  • UL; cUL Recognized; CE Compliance
Yaskawa SGMPH Servomotors are designed for high torsional stiffness and low backlash. These motors are usable with incremental or absolute encoders. The gear geometry allows for high output torques in a compact package, which also fits where there is only limited mounting space. The application emphasis for the SGMPH series is PCB drilling machines, Robots, Conveyors, and Packaging machines.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SGMPH-04AAE4CD
Item Number SGMPH-04AAE4CD
Manufacturer Yaskawa
Product Series SGMPH
Family Series Yaskawa Motors, SGMPH Series
Mfg. Product Series Sigma 2
Power Rating (kW) 0.4 kW
Voltage 200 VAC
Servomotor Type Flat, Pancake
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Type Flange
Encoder Type Incremental
Encoder Bit Resolution 13 BIT
Constant Torque (Nm) 1.27 Nm
Peak Torque (Nm) 3.82 Nm
Peak Torque (in-oz) 542 in-oz
Constant Torque (in-oz) 180 in-oz
Constant Torque (in-lb) 11.24 in-lb
Peak Torque (in-lb) 33.8 in-lb
Brake Yes
IP Rating IP67
Approvals CE, cUL Recognized, UL
Net Weight 6.94 lbs
Gross Weight 6.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved