Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2FSC-1 Killark Electrical Boxes, fsc Series, FSC DEV BOX 2 GANG SHL 1/2in.
2FSC-1 Killark Electrical Boxes, fsc Series, FSC DEV BOX 2 GANG SHL 1/2in.
This item cannot be canceled or returned
Description
Electrical Boxes, FSC Series
FSC DEV BOX 2 GANG SHL 1/2in.
- Tapered Threads
- Internal Grounding Screw
- Cast Iron is Suitable for Concrete Use
Specifications
Specifications
| Product Series |
FSC |
| Manufacturer Part Number |
2FSC-1 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, fsc Series |
| Description |
FSC DEV BOX 2 GANG SHL 1/2in. |
| Style |
2FSC |
| Number of Gangs |
2 |
| Hub Size |
1/2 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.94 lbs |
| Gross Weight |
0.94 lbs |
2FSC-1
Killark Electrical Boxes, fsc Series