Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

8 Items

Set Ascending Direction
  1. PH110
    PH110
    Extech Instruments pH Testers, PH110 Series
    Item Number
    PH110
    MFG Item Number
    PH110
    Series
    PH110
    Product Description
    EXSTIK PH WATERPROOF/REFILLABLE
    Specifications
    Specifications
    Minimum pH Measurement 0 pH
    Maximum pH Measurement 14 pH
    pH Measurement Range 0-14 pH
    pH Measurement Accuracy 0.01 pH
    Temperature Measurement Yes
    Temperature Range 23-194 °F
    Minimum Measured Temperature 23 °F
    Maximum Measured Temperature 194 °F
    IP Rating IP57
    Increase
    Decrease
    Availability
  2. EC500
    EC500
    Extech Instruments pH Testers, EC500 Series
    Item Number
    EC500
    MFG Item Number
    EC500
    Series
    EC500
    Product Description
    EXSTIK II COMBINATION # COND/PH/TDS
    Specifications
    Specifications
    Minimum pH Measurement 0 pH
    Maximum pH Measurement 14 pH
    pH Measurement Range 0-14 pH
    pH Measurement Accuracy 0.01 pH
    Temperature Measurement Yes
    Temperature Range 23-194 °F
    Minimum Measured Temperature 23 °F
    Maximum Measured Temperature 194 °F
    IP Rating IP57
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. EC510
    EC510
    Extech Instruments pH Testers, EC510 Series
    Item Number
    EC510
    MFG Item Number
    EC510
    Series
    EC510
    Product Description
    PH/CONDUCTIVITY TEMPERATURE METER
    Specifications
    Specifications
    Minimum pH Measurement 0 pH
    Maximum pH Measurement 14 pH
    pH Measurement Range 0-14 pH
    pH Measurement Accuracy 0.01 pH
    Temperature Measurement Yes
    Temperature Range 23-194 °F
    Minimum Measured Temperature 23 °F
    Maximum Measured Temperature 194 °F
    IP Rating IP57
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PH220-C
    PH220-C
    Extech Instruments pH Testers, PH220-C Series
    Item Number
    PH220-C
    MFG Item Number
    PH220-C
    Series
    PH220-C
    Product Description
    PH METER, PALM PH WITH CABLED
    Specifications
    Specifications
    Minimum pH Measurement 0 pH
    Maximum pH Measurement 14 pH
    pH Measurement Range 0-14 pH
    pH Measurement Accuracy 0.01 pH
    Temperature Measurement Yes
    Temperature Range 32-212 °F
    Minimum Measured Temperature 32 °F
    Maximum Measured Temperature 212 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PH220-S
    PH220-S
    Extech Instruments pH Testers, PH220-S Series
    Item Number
    PH220-S
    MFG Item Number
    PH220-S
    Series
    PH220-S
    Product Description
    PH METER, PALM PH W/STICK ELECTRODE
    Specifications
    Specifications
    Minimum pH Measurement 0 pH
    Maximum pH Measurement 14 pH
    pH Measurement Range 0-14 pH
    pH Measurement Accuracy 0.01 pH
    Temperature Measurement Yes
    Temperature Range 32-212 °F
    Minimum Measured Temperature 32 °F
    Maximum Measured Temperature 212 °F
    Availability

    Obsolete Item No Longer Available

  6. PH300
    PH300
    Extech Instruments pH Testers, PH300 Series
    Item Number
    PH300
    MFG Item Number
    PH300
    Series
    PH300
    Product Description
    PH/MV/TEMP METER
    Specifications
    Specifications
    Minimum pH Measurement -2 pH
    Maximum pH Measurement 19.99 pH
    pH Measurement Range -2-19.99 pH
    pH Measurement Accuracy 0.01 pH
    Temperature Measurement Yes
    Temperature Range 32-212 °F
    Minimum Measured Temperature 32 °F
    Maximum Measured Temperature 212 °F
    IP Rating IP57
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PH60
    PH60
    Extech Instruments pH Testers, PH60 Series
    Item Number
    PH60
    MFG Item Number
    PH60
    Series
    PH60
    Product Description
    PH PEN, ATC, WATERPROOF
    Specifications
    Specifications
    Minimum pH Measurement 0 pH
    Maximum pH Measurement 14 pH
    pH Measurement Range 0-14 pH
    pH Measurement Accuracy 0.2 pH
    Temperature Measurement Yes
    Temperature Range 32-122 °F
    Minimum Measured Temperature 32 °F
    Maximum Measured Temperature 122 °F
    IP Rating IP67
    Availability

    Obsolete Item No Longer Available

per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved