EC510
Extech Instruments pH Testers, EC510 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EC510 Extech Instruments pH Testers, EC510 Series, PH/CONDUCTIVITY TEMPERATURE METER
MFG Item Number
EC510

EC510 Extech Instruments pH Testers, EC510 Series, PH/CONDUCTIVITY TEMPERATURE METER

MFG Item Number
EC510
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

pH Testers, EC510 Series
Item #
EC510
PH/CONDUCTIVITY TEMPERATURE METER

EC510 Series Information

The EC510 is a conductivity testing kit. Kit includes EC500 meter, 3 calibration standards, 3 pH buffer pouches plus rinse solution, 3 cups, batteries and carrying case. Measures 5 parameters including conductivity, TDS, salinity, pH and temperature using one electrode. Analog bargraph indicates trends. Memory stores up to 25 labeled readings. Adjustable Conductivity to TDS ratio from 0.4 to 1.0; 0.5 fixed Salinity ratio.

Specifications

Specifications
Manufacturer Part Number EC510
Manufacturer Extech Instruments
Product Series EC510
Family Series Extech Instruments pH Testers, EC510 Series
Description PH/CONDUCTIVITY TEMPERATURE METER KIT
Display Type LCD
Temperature Measurement Yes
Approvals CE
Operating Temperature 23-194 °F
Protection Rating IP57
Comments Measures Conductivity, TDS, Salinity, pH, and Temperature
Net Weight 0.2375 lbs
Gross Weight 3 lbs