The store will not work correctly when cookies are disabled.
AGC-4
Ilsco Grounding, AGC Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AL MEC 21/2-3-31/2-4 GND 250-6 W UL
- Suitable for use with Either Copper or Aluminum Conductors
- Provides Ease of Installation for Long Ground Wire Runs
- Manufactured from high Strength Aluminum Alloy
- Provides Low Contact Resistance
- Dual Rated Ground Clamp
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AGC-4 |
Item Number |
AGC-4 |
Manufacturer |
Ilsco |
Product Series |
AGC |
Family Series |
Ilsco Grounding, AGC Series |
Number of Conductors |
1 |
Maximum Conductor Size |
250 kcmil, 4 " |
Minimum Conductor Size |
6 AWG, 2 1/2 " |
Material |
Aluminum Alloy |
Compression Style |
Bolt Lug, Split Frame Clamp |
Conductor Size Range |
6 AWG - 250 kcmil Ground Wire, 2 - 1/2 - 4 " Pipe/Conduit |
For Use With |
Conduit, Pipe |
Built-In Strain Relief |
No |
Mounting |
Direct on Pipe |
Direct Burial |
No |
Approvals |
UL |
RoHS |
Yes |
Net Weight |
0.75 lbs |
Gross Weight |
0.75 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved