The store will not work correctly when cookies are disabled.
BBFC-4-12-24-KIT
Ilsco Grounding, BBFC Series
In stock
Item Number
BBFC-4-12-24-KIT
MFG Item Number
BBFC-4-12-24-KIT
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Bars Manufactured from Copper
- Supplied with Insulators, Brackets and Mounting Hardware
- Ideal for Heavy Duty Service
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
BBFC-4-12-24-KIT |
Item Number |
BBFC-4-12-24-KIT |
Manufacturer |
Ilsco |
Product Series |
BBFC |
Family Series |
Ilsco Grounding, BBFC Series |
Nominal Length |
12 " |
Nominal Thickness |
0.25 " |
Material |
Copper |
Insulator Mounting Size |
3/8 |
Number of Mounting Points |
24 |
Hole Size |
0.281 Dia., 0.437 Dia. |
Nominal Width |
4 " |
Approvals |
cULus |
Net Weight |
0 lbs |
Gross Weight |
5.996 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved