BBFC-4-12-24-KIT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBFC-4-12-24-KIT

Ilsco Grounding, BBFC Series

BBFC-4-12-24-KIT

Ilsco Grounding, BBFC Series
Bus Bar Kit
MFG Item Number
BBFC-4-12-24-KIT
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, BBFC Series
Item #
BBFC-4-12-24-KIT
Bus Bar Kit

BBFC Series Information

  • Bars Manufactured from Copper
  • Supplied with Insulators, Brackets and Mounting Hardware
  • Ideal for Heavy Duty Service

Specifications

Specifications
Manufacturer Part Number BBFC-4-12-24-KIT
Manufacturer Ilsco
Product Series BBFC
Family Series Ilsco Grounding, BBFC Series
Description Bus Bar Kit
Nominal Length 12 "
Thickness 1 "
Material Copper
Number of Mounting Points 24
Hole Size 0.281 Dia., 0.437 Dia.
Nominal Width 4 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 5.996 lbs