The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
BBFC-1-36-16
Product Description
Rack Bus, 1x36x.25in, 16 hole
Specifications
Specifications
Nominal Length
36 "
Nominal Thickness
0.25 "
Number of Mounting Points
16
Nominal Width
1 "
Item Number
BBFC-2-10-16-KIT
MFG Item Number
BBFC-2-10-16-KIT
Product Description
Bus Bar Kit
Specifications
Specifications
Nominal Length
10 "
Nominal Thickness
0.25 "
Number of Mounting Points
16
Hole Size
0.281 Dia.
Nominal Width
2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
BBFC-2-10-16
Product Description
Bus, 2x10x.25in, 16 hole
Specifications
Specifications
Nominal Length
10 "
Nominal Thickness
0.25 "
Number of Mounting Points
16
Hole Size
0.281 Dia.
Nominal Width
2 "
MFG Item Number
BBFC-2-24-36
Product Description
Bus, 2x24x.25in, 36 hole
Specifications
Specifications
Nominal Length
24 "
Nominal Thickness
0.25 "
Number of Mounting Points
36
Hole Size
0.281 Dia.
Nominal Width
2 "
Item Number
BBFC-2-24-36-KIT
MFG Item Number
BBFC-2-24-36-KIT
Product Description
Bus Bar Kit
Specifications
Specifications
Nominal Length
24 "
Nominal Thickness
0.25 "
Number of Mounting Points
36
Hole Size
0.281 Dia.
Nominal Width
2 "
Item Number
BBFC-34-19-12-316
MFG Item Number
BBFC-34-19-12-316
Product Description
Rack Bus, .75x19x.187in, 12 hole
Specifications
Specifications
Nominal Length
19 "
Nominal Thickness
0.25 "
Nominal Width
0.75 "
Item Number
BBFC-4-10-22A
MFG Item Number
BBFC-4-10-22A
Product Description
Bus, 4x10x.25, 22 hole
Specifications
Specifications
Nominal Length
10 "
Nominal Thickness
0.25 "
Number of Mounting Points
22
Nominal Width
4 "
Item Number
BBFC-4-10-22A-KIT
MFG Item Number
BBFC-4-10-22A-KIT
Product Description
Bus Bar Kit
Specifications
Specifications
Nominal Length
10 "
Nominal Thickness
0.25 "
Number of Mounting Points
22
Nominal Width
4 "
Item Number
BBFC-4-10-22B
MFG Item Number
BBFC-4-10-22B
Product Description
Bus, 4x10x.25, 22 hole offset
Specifications
Specifications
Nominal Length
10 "
Nominal Thickness
0.25 "
Number of Mounting Points
22
Nominal Width
4 "
Item Number
BBFC-4-10-22B-KIT
MFG Item Number
BBFC-4-10-22B-KIT
Product Description
Bus Bar Kit
Specifications
Specifications
Nominal Length
10 "
Nominal Thickness
0.25 "
Number of Mounting Points
22
Nominal Width
4 "
Shop By
Close
Selected Filters
Category
Grounding
Manufacturer
Ilsco
Product Series
BBFC
Shopping Options
Number of Mounting Points
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved