The store will not work correctly when cookies are disabled.
-
Item Number
DP40C3P-F/B/CE
MFG Item Number
DP40C3P-F/B/CE
Product Description
CONTACTOR
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
40 A |
Poles |
3 NO |
Frame Size |
40 |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Inductive Load 120V |
40 A |
Inductive Load 200/208V |
40 A |
Inductive Load 230/240V |
40 A |
Inductive Load 460/480V |
40 A |
Inductive Load 575/600V |
40 A |
Resistive Rating |
50 A |
Locked Rotor 240/277V |
240 A |
Locked Rotor 480V |
200 A |
Locked Rotor 600V |
160 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DP30C2P-2
Product Description
Contactor, 2-P N/O, 240VAC, 30A,
Specifications
Specifications
Coil Voltage |
208-240 VAC |
Inductive Current Rating |
30 A |
Poles |
2 NO |
Frame Size |
30 |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Inductive Load 120V |
30 A |
Inductive Load 200/208V |
30 A |
Inductive Load 230/240V |
30 A |
Inductive Load 460/480V |
30 A |
Inductive Load 575/600V |
30 A |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
150 A |
Locked Rotor 480V |
125 A |
Locked Rotor 600V |
100 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DP60C3P-1
Product Description
Contactor, 3-P N/O, 120VAC, 60A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
60 A |
Poles |
3 NO |
Frame Size |
60 |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
10 hp |
Max HP 200/208V 3PH |
25 hp |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
30 hp |
Inductive Load 120V |
60 A |
Inductive Load 200/208V |
60 A |
Inductive Load 230/240V |
60 A |
Inductive Load 460/480V |
60 A |
Inductive Load 575/600V |
60 A |
Resistive Rating |
75 A |
Locked Rotor 240/277V |
360 A |
Locked Rotor 480V |
300 A |
Locked Rotor 600V |
240 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DP30C3P-1
Product Description
DP Contactor, 3-P N/O, 120VAC, 30A,
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
30 A |
Poles |
3 NO |
Frame Size |
30 |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Inductive Load 120V |
30 A |
Inductive Load 200/208V |
30 A |
Inductive Load 230/240V |
30 A |
Inductive Load 460/480V |
30 A |
Inductive Load 575/600V |
30 A |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SBX104300R1200
Product Description
DP Contactor, 3-P N/O, 120VAC, 40A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
40 A |
Poles |
3 NO |
Frame Size |
40 |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Inductive Load 120V |
40 A |
Inductive Load 200/208V |
40 A |
Inductive Load 230/240V |
40 A |
Inductive Load 460/480V |
40 A |
Inductive Load 575/600V |
40 A |
Resistive Rating |
50 A |
Locked Rotor 240/277V |
240 A |
Locked Rotor 480V |
200 A |
Locked Rotor 600V |
160 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DP30C4P-F
Product Description
Contactor, 4-P N/O, 24VAC, 30A
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
30 A |
Poles |
4 NO |
Frame Size |
30 |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
10 hp |
Inductive Load 120V |
30 A |
Inductive Load 200/208V |
30 A |
Inductive Load 230/240V |
30 A |
Inductive Load 460/480V |
30 A |
Inductive Load 575/600V |
30 A |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
180 A |
Locked Rotor 480V |
150 A |
Locked Rotor 600V |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DP40C3P-F
Product Description
DP Contactor, 3-P N/O, 24VAC Coil
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
40 A |
Poles |
3 NO |
Frame Size |
40 |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Inductive Load 120V |
40 A |
Inductive Load 200/208V |
40 A |
Inductive Load 230/240V |
40 A |
Inductive Load 460/480V |
40 A |
Inductive Load 575/600V |
40 A |
Resistive Rating |
50 A |
Locked Rotor 240/277V |
240 A |
Locked Rotor 480V |
200 A |
Locked Rotor 600V |
160 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DP30C2P-F
Product Description
DP Contactor, 2-P N/O, 24VAC, 30A,
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Inductive Current Rating |
30 A |
Poles |
2 NO |
Frame Size |
30 |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Inductive Load 120V |
30 A |
Inductive Load 200/208V |
30 A |
Inductive Load 230/240V |
30 A |
Inductive Load 460/480V |
30 A |
Inductive Load 575/600V |
30 A |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
150 A |
Locked Rotor 480V |
125 A |
Locked Rotor 600V |
100 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DP30C2P-1
Product Description
DP Contactor, 2-P N/O, 120VAC, 30A
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
30 A |
Poles |
2 NO |
Frame Size |
30 |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 120V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Inductive Load 120V |
30 A |
Inductive Load 200/208V |
30 A |
Inductive Load 230/240V |
30 A |
Inductive Load 460/480V |
30 A |
Inductive Load 575/600V |
30 A |
Resistive Rating |
40 A |
Locked Rotor 240/277V |
150 A |
Locked Rotor 480V |
125 A |
Locked Rotor 600V |
100 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DP40C3P-1/S
Product Description
DP, 40A, 3P, 120/60 SC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Inductive Current Rating |
40 A |
Poles |
3 NO |
Frame Size |
40 |
Shunt |
No |
Enclosure |
Open |
DIN Mounting |
No |
Max HP 120V 1PH |
3 hp |
Max HP 230/240V 1PH |
7.5 hp |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Inductive Load 120V |
40 A |
Inductive Load 200/208V |
40 A |
Inductive Load 230/240V |
40 A |
Inductive Load 460/480V |
40 A |
Inductive Load 575/600V |
40 A |
Resistive Rating |
50 A |
Locked Rotor 240/277V |
240 A |
Locked Rotor 480V |
200 A |
Locked Rotor 600V |
160 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
DP
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved