DP40C3P-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DP40C3P-1 ABB Contactors, DP Series, DP CONTR,40A,3P,120/60
MFG Item Number
1SBX104300R1200

DP40C3P-1 ABB Contactors, DP Series, DP CONTR,40A,3P,120/60

MFG Item Number
1SBX104300R1200
Item Number
DP40C3P-1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DP Series
Item #
DP40C3P-1
DP CONTR,40A,3P,120/60

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Videos

Specifications

Specifications
Manufacturer Part Number 1SBX104300R1200
Manufacturer ABB
Product Series DP
Family Series ABB Contactors, DP Series
Description DP40C3P-1 DP contactor provide outstanding performance in various HVAC, Food service equipment, refrigeration and welding applications and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 3NO
Frame Size 40
Termination Box Lug, Quick Connect
Shunt No
Enclosure Open
Resistive Rating 50 A
Approvals CSA, UL
Net Weight 1.05 lbs
Gross Weight 1.05 lbs
Alternatives
C25DNF340A
C25DNF340A
Eaton Contactors, C25 Series