Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DP Series Information
| Manufacturer Part Number | DP60C3P-1 |
|---|---|
| Manufacturer | ABB |
| Product Series | DP |
| Family Series | ABB Contactors, DP Series |
| Description | DP60C3P-1 DP contactor provide outstanding performance in various HVAC, Food service equipment, refrigeration and welding applications and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Inductive Current Rating | 60 A |
| Coil Type | Magnetic |
| Poles | 3NO |
| Frame Size | 60 |
| Termination | Box Lug, Quick Connect |
| Shunt | No |
| Enclosure | Open |
| Resistive Rating | 75 A |
| Approvals | CSA, UL |
| Net Weight | 1.51 lbs |
| Gross Weight | 1.51 lbs |