The store will not work correctly when cookies are disabled.
-
KT-100B
ABB Potentiometers, KT Series
Product Description
Pot Operator, Blk Plastic, Less Pot,
Specifications
Specifications
Wattage |
2 W |
Number of Turns |
1 |
Potentiometer Included |
No |
Mounting Style |
Panel Mount |
Operating Temperature |
30-158 °F |
Operator Type |
Knob |
Shaft Length |
0.79 " |
Shaft Diameter |
0.25 " |
Mounting Size (mm) |
22 mm |
Bezel |
Round Black Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KT-300B
ABB Potentiometers, KT Series
Product Description
Operating Knob, Metal, w/o Resistor
Specifications
Specifications
Wattage |
2 W |
Number of Turns |
1 |
Potentiometer Included |
No |
Mounting Style |
Panel Mount |
Operating Temperature |
30-158 °F |
Operator Type |
Knob |
Shaft Length |
0.79 " |
Shaft Diameter |
0.25 " |
Mounting Size (mm) |
22 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KT-105B
ABB Potentiometers, KT Series
Product Description
Potentiometer Operator, 5K Ohm,
Specifications
Specifications
Wattage |
2 W |
Number of Turns |
1 |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
30-158 °F |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Black Plastic |
Availability
Obsolete Item No Longer Available
-
KT-110B
ABB Potentiometers, KT Series
Product Description
Potentiometer Operator, 10K Ohm,
Specifications
Specifications
Wattage |
2 W |
Number of Turns |
1 |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
30-158 °F |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Black Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KT-305B
ABB Potentiometers, KT Series
Product Description
Potentiometer Operator, 5K Ohm,
Specifications
Specifications
Wattage |
2 W |
Number of Turns |
1 |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
30-158 °F |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Chrome |
Availability
Obsolete Item No Longer Available
-
KT-310B
ABB Potentiometers, KT Series
Product Description
Potentiometer Operator, 10K Ohm,
Specifications
Specifications
Wattage |
2 W |
Number of Turns |
1 |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
30-158 °F |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KT
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved