Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KT-300B ABB Potentiometers, KT Series, POTENTIOMETER, KNOB, METAL
KT-300B ABB Potentiometers, KT Series, POTENTIOMETER, KNOB, METAL
This item cannot be canceled or returned
Description
Potentiometers, KT Series
POTENTIOMETER, KNOB, METAL
- Potentiometer Operator
- Knob
- Lead type: Solder
- Mounting Style: Panel Mount
- Wattage: 2 Watts
Potentiometer operators in the knob style with a wattage of two Watts. Has a panel mount mounting style and a solder lead type.
Specifications
Specifications
| Manufacturer Part Number |
KT-300B |
| Manufacturer |
ABB |
| Product Series |
KT |
| Family Series |
ABB Potentiometers, KT Series |
| Description |
Modular Potentiometer - Knob - Black - Non-illuminated - Chrome Metal Bezel |
| Wattage |
2 W |
| Number of Turns |
1 |
| Lead Type |
Solder |
| Operating Temperature |
30-158 °F |
| Operator Type |
Knob |
| Shaft Rotation |
280 |
| Shaft Diameter |
0.25 " |
| Operator Color |
Black |
| Length |
0.79 " |
| Mounting |
22 mm |
| Bezel |
Round Chrome |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.0709 lbs |
| Gross Weight |
0.065 lbs |
KT-300B
ABB Potentiometers, KT Series