Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KT Series Information
| Manufacturer Part Number | KT-100B |
|---|---|
| Manufacturer | ABB |
| Product Series | KT |
| Family Series | ABB Potentiometers, KT Series |
| Description | Modular Potentiometer - Knob - Black - Non-illuminated - Black Plastic Bezel |
| Wattage | 2 W |
| Number of Turns | 1 |
| Lead Type | Solder |
| Operating Temperature | 30-158 °F |
| Operator Type | Knob |
| Shaft Rotation | 280 |
| Shaft Diameter | 0.25 " |
| Operator Color | Black |
| Length | 0.79 " |
| Mounting | 22 mm |
| Bezel | Round Black Plastic |
| Approvals | CE, CSA, UL |
| Net Weight | 0.0595 lbs |
| Gross Weight | 0.06 lbs |