- Home
- Products
- ATC-Automatic Timing & Control
-
175MUATC-Automatic Timing & Control Relays, 175 SeriesItem Number175MUMFG Item Number175MUSeries175Product DescriptionTimer, 12-240VDC/20-240VAC Power,Specifications
Specifications Multi-Function Yes Contacts SPDT Mounting Type DIN Rail Status Indicator LED Max Time 3 Hrs Time Tolerance 5 % Nominal Coil Voltage 240 VAC Voltage (AC) 20-240 VAC Contact Rating (A) 3 A Termination Screw Terminals NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
175SO-110ATC-Automatic Timing & Control Relays, 175 SeriesItem Number175SO-110MFG Item Number175SO-110Series175Product DescriptionTimer, Single Mode, DIN MountSpecifications
Specifications Mode of Operation On Delay Multi-Function No Contacts SPDT Mounting Type DIN Rail Status Indicator LED Max Time 3 Hrs Time Tolerance 5 % Nominal Coil Voltage 240 VAC Voltage (AC) 20-240 VAC Contact Rating (A) 3 A Termination Screw Terminals NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options