175MU
ATC-Automatic Timing & Control Relays, 175 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
175MU ATC-Automatic Timing & Control Relays, 175 Series, Timer, 12-240VDC/20-240VAC Power,
MFG Item Number
175MU

175MU ATC-Automatic Timing & Control Relays, 175 Series, Timer, 12-240VDC/20-240VAC Power,

MFG Item Number
175MU
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 175 Series
Item #
175MU
Timer, 12-240VDC/20-240VAC Power,

175 Series Information

  • DIN Rail mount
  • 10 Time Ranges
  • Slim, space saving design
  • NEMA 12 Protection Rating
  • Front knobs for Time Range & Time Scale adjustment

Videos

Specifications

Specifications
Manufacturer Part Number 175MU
Manufacturer ATC-Automatic Timing & Control
Product Series 175
Family Series ATC-Automatic Timing & Control Relays, 175 Series
Description Timer, 12-240VDC/20-240VAC Power, Multi-Function, SPDT 5A Output, 17.5mm Wide, DIN Mount
Operation Interval, On Delay, Repeat Cycle
Contacts SPDT
Mounting DIN Rail
Status Indicator LED
Timing Range 0.1 s-3 Hrs
Max Time 3 Hrs
Time Tolerance 5 %
Nominal Coil Voltage 240 VAC
AC Voltage 20-240 VAC
Contact Rating 3 A
Termination Screw Terminals
NEMA Rating NEMA 12
Approvals CE, UL
Comments Multi-Function unit. (See datasheet for full details)
Net Weight 0.16 lbs
Gross Weight 0.2 lbs
Alternatives
175MD
175MD
ATC-Automatic Timing & Control Counters, 175MD Series