The store will not work correctly when cookies are disabled.
-
K680I
Bardac Drives, K Series
Product Description
Drive, DC, 0.5HP@120V, 1.0HP@240V
Specifications
Specifications
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.5 hp |
Max HP @ 180 VDC Armature |
1 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
6.8 A |
Field Supply |
Fixed |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-104 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K1220
Bardac Drives, K Series
Product Description
Drive, DC, 1.0HP@120V, 2.0HP@240V
Specifications
Specifications
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
12.2 A |
Field Supply |
Fixed |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-104 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K1220I
Bardac Drives, K Series
Product Description
Drive, DC, 1.0HP@120V, 2.0HP@240V
Specifications
Specifications
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
12.2 A |
Field Supply |
Fixed |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-104 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Drive, DC, 1.0HP@120V, 2.0HP@240V
Specifications
Specifications
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
12.2 A |
Field Supply |
Fixed |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
14-104 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K340
Bardac Drives, K Series
Product Description
Drive, DC, 0.25HP@120V, 0.5HP@240V
Specifications
Specifications
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.25 hp |
Max HP @ 180 VDC Armature |
0.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
3.4 A |
Field Supply |
Fixed |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-104 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K340I
Bardac Drives, K Series
Product Description
Drive, DC, 0.25HP@120V, 0.5HP@240V,
Specifications
Specifications
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.25 hp |
Max HP @ 180 VDC Armature |
0.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
3.4 A |
Field Supply |
Fixed |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-104 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Drive, DC, 0.25HP@120V, 0.5HP@240V
Specifications
Specifications
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.25 hp |
Max HP @ 180 VDC Armature |
0.5 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
3.4 A |
Field Supply |
Fixed |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
14-104 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K680
Bardac Drives, K Series
Product Description
Drive, DC, 0.5HP@120V, 1.0HP@240V
Specifications
Specifications
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.5 hp |
Max HP @ 180 VDC Armature |
1 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
6.8 A |
Field Supply |
Fixed |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-104 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Drive, DC, 0.5HP@120V, 1.0HP@240V
Specifications
Specifications
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.5 hp |
Max HP @ 180 VDC Armature |
1 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
6.8 A |
Field Supply |
Fixed |
Regen |
Yes |
Operator Controls |
Not Available |
Temperature Range (F) |
14-104 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
K
Shopping Options
Max HP @ 180 VDC Armature
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved