Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
K Series Information
| Manufacturer Part Number | K680XRi |
|---|---|
| Manufacturer | Bardac |
| Product Series | K |
| Family Series | Bardac Drives, K Series |
| Description | Drive, DC, 0.5HP@120V, 1.0HP@240V 6.8A 1PH Regen W/1.0A Fld Sply 4.2in.Hx2.8in.Wx4.7in.D Isol Ctrl Enclosed |
| AC Voltage | 120 VAC, 240 VAC |
| Output Armature Voltage (DC) | 90 VDC, 180 VDC |
| Phase | 1 |
| Protection Rating | IP20 |
| Output Field Current (DC) | 1 A |
| Operating Temperature | 14-104 °F |
| Max Armature Current (DC) | 6.8 A |
| Nominal Field Voltage (DC) | 125 VDC, 250 VDC, 48 VDC |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| Output Field VDC | 100 VDC, 200 VDC, 50 VDC |
| Field Supply | Fixed |
| Regen | Yes |
| Feedback | Armature, Tachometer |
| Operator Controls | Not Available |
| Approvals | CE, cUL, UL |
| Nominal Armature VDC | 90 VDC, 180 VDC |
| Net Weight | 1.235 lbs |
| Gross Weight | 1.355 lbs |