Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K1220 Bardac Drives, K Series, Drive, DC, 1.0HP@120V, 2.0HP@240V

MFG Item Number
K1220

K1220 Bardac Drives, K Series, Drive, DC, 1.0HP@120V, 2.0HP@240V

MFG Item Number
K1220
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, K Series
Item #
K1220
Drive, DC, 1.0HP@120V, 2.0HP@240V

K Series Information

  • IP20 Enclosure
  • Output for Ramps, Speed Demand, and Current Demand
  • Inputs for Ramped Speed, and Unramped Speed, and Torque (Current)
K‑Series single phase DC drives Up to 2 horsepower 4‑Quadrant Reversing Regenerative & Non‑regenerative Isolated & Non‑isolated Control Enclosed, DIN rail mounting drives in elegant compact packages for both stand alone and systems applications. Features include plug‑in screw terminals, dual 115 & 230 volts, 50/60Hz supply, armature volts or tach feedback and optional interface to the drive.web Internet accessible distributed control technology.

Videos

Specifications

Specifications
Manufacturer Part Number K1220
Manufacturer Bardac
Product Series K
Family Series Bardac Drives, K Series
Description Drive, DC, 1.0HP@120V, 2.0HP@240V 12.2A 1PH Non-Regen W/1.0A Fld Sply 4.2in.Hx1.8in.Wx4.7in.D Enclosed
AC Voltage 120 VAC, 240 VAC
Output Armature Voltage (DC) 90 VDC, 180 VDC
Phase 1
Protection Rating IP20
Output Field Current (DC) 1 A
Operating Temperature 14-104 °F
Max Armature Current (DC) 12.2 A
Nominal Field Voltage (DC) 125 VDC, 250 VDC, 48 VDC
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Field Supply Fixed
Regen No
Feedback Armature, Tachometer
Operator Controls Not Available
Approvals CE, cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 0.78 lbs
Gross Weight 0.905 lbs