- Home
- Products
- Block
-
HLD103-500/270Block Filters, HLD103 SeriesItem NumberHLD103-500/270MFG Item NumberHLD103-500/270SeriesHLD103Product DescriptionEMI FilterSpecifications
Specifications Phase 3 Number of Lines 3 Current Rating 270 A Max Voltage 520 VAC Max Leakage Current 570 mA Termination Copper Bar Max Ambient Temperature 122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HLD103-500/400Block Filters, HLD103 SeriesItem NumberHLD103-500/400MFG Item NumberHLD103-500/400SeriesHLD103Product DescriptionEMI FilterSpecifications
Specifications Phase 3 Number of Lines 3 Current Rating 400 A Max Voltage 520 VAC Max Leakage Current 570 mA Termination Copper Bar Max Ambient Temperature 122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HLD103-500/750Block Filters, HLD103 SeriesItem NumberHLD103-500/750MFG Item NumberHLD103-500/750SeriesHLD103Product DescriptionEMI FilterSpecifications
Specifications Phase 3 Number of Lines 3 Current Rating 750 A Max Voltage 520 VAC Max Leakage Current 570 mA Termination Copper Bar Max Ambient Temperature 122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options