Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HLD103-500/270 Block Filters, HLD103 Series, EMI Filter
MFG Item Number
HLD103-500/270
HLD103-500/270 Block Filters, HLD103 Series, EMI Filter
MFG Item Number
HLD103-500/270
This item cannot be canceled or returned
Description
HLD103 Series Information
- Increase in the Interference Immunity of the Connected Consumer
- Single‑Stage Filter Concept
- Efficient Filter Effect Against Line‑Bound Interference Emissions
Specifications
Specifications
| Manufacturer Part Number |
HLD103-500/270 |
| Manufacturer |
Block |
| Product Series |
HLD103 |
| Family Series |
Block Filters, HLD103 Series |
| Description |
EMI Filter |
| Phase |
3 |
| Number of Lines |
3 |
| Current Rating |
270 A |
| Max Voltage |
520 VAC |
| Frequency |
50 Hz, 60 Hz |
| Termination |
Copper Bar |
| Ambient Temperature |
122 °F |
| Net Weight |
27.775 lbs |
| Gross Weight |
27.775 lbs |
HLD103-500/270
Block Filters, HLD103 Series