The store will not work correctly when cookies are disabled.
-
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 315A, 700VAC, aR, DIN43653
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 200A, 700VAC, aR, DIN43653-000
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 80A, 700VAC, SEMI, DIN43653/1+
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 160A, 660VAC, aR, FOOTED
Specifications
Specifications
Current Rating |
160 A |
Voltage (AC) |
690 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
96 mm |
Width (mm) |
37 mm |
Depth (mm) |
24 mm |
Body Length (mm) |
96 mm |
Mounting Centers (mm) |
80 mm |
Body Length (in) |
2.13 " |
Mounting Centers (in) |
3.14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SEMITRON FUSE
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
690 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length |
2.13 " |
Mounting Centers |
3.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SEMITRON FUSE
Specifications
Specifications
Current Rating |
315 A |
Voltage (AC) |
690 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length |
2.13 " |
Mounting Centers |
3.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SEMITRON FUSE
Specifications
Specifications
Current Rating |
250 A |
Voltage (AC) |
1,250 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
2.09 " |
Body Length |
2.8 " |
Mounting Centers |
4.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 100A, 700VAC, aR, DIN43653
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 125A, 700VAC, aR, DIN43653
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
170M
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved