170M1317
Eaton's Bussmann series Fuses, 170M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M1317

Eaton's Bussmann series Fuses, 170M Series

170M1317

Eaton's Bussmann series Fuses, 170M Series
FUSE 100A 690V 000U/80 AR UC
MFG Item Number
170M1317
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, 170M Series
Item #
170M1317
FUSE 100A 690V 000U/80 AR UC

170M Series Information

  • 10~7500 Amp
  • 660~1250 VAC
  • For Semiconductor Protection
  • Center Bolted, Bladed and Hockey Puck Bolt‑In
  • UL Approval
Bussman offers a complete range of high‑speed fuses for the protection of Semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium poser applications.
  • Low Arc Voltage
  • Low Watt Loss

Specifications

Specifications
Manufacturer Part Number 170M1317
Manufacturer Eaton's Bussmann series
Product Series 170M
Family Series Eaton's Bussmann series Fuses, 170M Series
Description Fuse-link, high speed, 100 A, AC 690 V, DIN 000, 21 x 40 x 100 mm, aR, DIN, IEC
Fuse Type Semiconductor
Current Rating 100 A
AC Voltage 700 VAC
Class aR
Net Weight 0.3027 lbs
Gross Weight 0.3027 lbs
Alternatives
170L4263
170L4263
Eaton's Bussmann series Fuses, 170L Series
170M1367
170M1367
Eaton's Bussmann series Fuses, 170M Series