Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
170M3744 Eaton's Bussmann series Fuses, 170M Series, FUSE 200A 1250V 1FKE/115 AR CU
170M3744 Eaton's Bussmann series Fuses, 170M Series, FUSE 200A 1250V 1FKE/115 AR CU
Description
FUSE 200A 1250V 1FKE/115 AR CU
10~7500 Amp 660~1250 VAC For Semiconductor Protection Center Bolted, Bladed and Hockey Puck Bolt‑In UL Approval Bussman offers a complete range of high‑speed fuses for the protection of Semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium poser applications.
Low Arc Voltage Low Watt Loss
Specifications
Specifications
Manufacturer Part Number
170M3744
Manufacturer
Eaton's Bussmann series
Product Series
170M
Family Series
Eaton's Bussmann series Fuses, 170M Series
Description
Fuse-link, high speed, 200 A, AC 1250 V, compact size 1, 45 x 59 x 156 mm, aR, IEC, UL, single indicator
Fuse Type
Semiconductor
Current Rating
200 A
AC Voltage
1,250 VAC
DC Voltage
1,250 VDC
Class
aR
Net Weight
1.9577 lbs
Gross Weight
1.9577 lbs
170M3744
Eaton's Bussmann series Fuses, 170M Series