The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton
-
D7PR4A
Cutler Hammer, Div of Eaton Relays, D7PR Series
Product Description
RELAY
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
12 A |
Rating @ 120 VAC |
15 A |
Rating @ 220/240/277 VAC |
12 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
15 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D7PR2A
Cutler Hammer, Div of Eaton Relays, D7PR Series
Product Description
RELAY
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
12 A |
Rating @ 120 VAC |
15 A |
Rating @ 220/240/277 VAC |
12 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
15 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D7PR11A
Cutler Hammer, Div of Eaton Relays, D7PR Series
Product Description
RELAY
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
20 A |
Rating @ 120 VAC |
20 A |
Rating @ 220/240/277 VAC |
20 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
20 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D7PR11A1
Cutler Hammer, Div of Eaton Relays, D7PR Series
Product Description
RELAY
Specifications
Specifications
Published Coil Voltage |
110 VDC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
20 A |
Rating @ 120 VAC |
20 A |
Rating @ 220/240/277 VAC |
20 A |
Nominal Coil Voltage |
125 VDC |
Max Current |
20 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D7PR11B
Cutler Hammer, Div of Eaton Relays, D7PR Series
Product Description
RELAY
Specifications
Specifications
Published Coil Voltage |
240 VAC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
20 A |
Rating @ 120 VAC |
20 A |
Rating @ 220/240/277 VAC |
20 A |
Nominal Coil Voltage |
240 VAC |
Max Current |
20 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D7PR11P1
Cutler Hammer, Div of Eaton Relays, D7PR Series
Product Description
RELAY
Specifications
Specifications
Published Coil Voltage |
6 VDC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
20 A |
Rating @ 120 VAC |
20 A |
Rating @ 220/240/277 VAC |
20 A |
Nominal Coil Voltage |
6 VDC |
Max Current |
20 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D7PR11R
Cutler Hammer, Div of Eaton Relays, D7PR Series
Product Description
RELAY
Specifications
Specifications
Published Coil Voltage |
12 VAC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
20 A |
Rating @ 120 VAC |
20 A |
Rating @ 220/240/277 VAC |
20 A |
Nominal Coil Voltage |
12 VAC |
Max Current |
20 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D7PR11R1
Cutler Hammer, Div of Eaton Relays, D7PR Series
Product Description
RELAY
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
20 A |
Rating @ 120 VAC |
20 A |
Rating @ 220/240/277 VAC |
20 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
20 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D7PR11T
Cutler Hammer, Div of Eaton Relays, D7PR Series
Product Description
RELAY
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
20 A |
Rating @ 120 VAC |
20 A |
Rating @ 220/240/277 VAC |
20 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
20 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
D7PR11T1
Cutler Hammer, Div of Eaton Relays, D7PR Series
Product Description
RELAY
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
20 A |
Rating @ 120 VAC |
20 A |
Rating @ 220/240/277 VAC |
20 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
20 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
D7PR
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved