Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
D7PR Series Information
| Manufacturer Part Number | D7PR2A |
|---|---|
| Manufacturer | Eaton |
| Product Series | D7PR |
| Family Series | Eaton Relays, D7PR Series |
| Description | D7 Series General Purpose Plug-In Relay, Plain cover, 120V coil, 4430 Ohms resistance, Plug-in terminal, DPDT contact configuration, 15A contact rating, Silver alloy contacts, IP40 enclosure |
| Coil Voltage | 120 VAC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | .250 " Flat Blade |
| Enclosure | Plastic |
| Number of Connections | 8 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 15 A |
| Mechanical Latch | No |
| Safety Guided | No |
| Approvals | CE, CSA, UR |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |