Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
D7PR Series Information
| Manufacturer Part Number | D7PR4A |
|---|---|
| Manufacturer | Eaton |
| Product Series | D7PR |
| Family Series | Eaton Relays, D7PR Series |
| Description | General Purpose Plug-In Relay, D7PR, Standard relay, Test button, 120 Vac, 4PDT, 2,220 ohms, LED indicating light, Flag indicator, lock-down door, finger-grip cover, I.D. tag |
| Coil Voltage | 120 VAC |
| Contacts | 4PDT |
| Mounting | Plug In |
| Termination | .250 " Flat Blade |
| Enclosure | Plastic |
| Number of Connections | 14 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 15 A |
| Mechanical Latch | No |
| Safety Guided | No |
| Approvals | CE, CSA, UR |
| Net Weight | 0.145 lbs |
| Gross Weight | 0.16 lbs |