The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Delta Products
-
Item Number
ECMA-C10401RS
MFG Item Number
ECMA-C10401RS
Product Description
AC Servo Motor, 100W, 220VAC, Low
Specifications
Specifications
Power Rating (kW) |
0.1 kW |
Voltage |
220 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
20 BIT |
Constant Torque (Nm) |
0.32 Nm |
Peak Torque (Nm) |
0.96 Nm |
Peak Torque (in-oz) |
135.95 in-oz |
Constant Torque (in-oz) |
45.32 in-oz |
Constant Torque (in-lb) |
2.83 in-lb |
Peak Torque (in-lb) |
8.5 in-lb |
Brake |
No |
Shaft Seal |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Frame Size |
40 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ECMA-C10401SS
MFG Item Number
ECMA-C10401SS
Product Description
AC Servo Motor, 100W, 220VAC, Low
Specifications
Specifications
Power Rating (kW) |
0.1 kW |
Voltage |
220 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
20 BIT |
Constant Torque (Nm) |
0.32 Nm |
Peak Torque (Nm) |
0.96 Nm |
Peak Torque (in-oz) |
135.95 in-oz |
Constant Torque (in-oz) |
45.32 in-oz |
Constant Torque (in-lb) |
2.83 in-lb |
Peak Torque (in-lb) |
8.5 in-lb |
Brake |
Yes |
Shaft Seal |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Frame Size |
40 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ECMA-C10604SS
MFG Item Number
ECMA-C10604SS
Product Description
AC Servo Motor, 400W, 220VAC, Low
Specifications
Specifications
Power Rating (kW) |
0.4 kW |
Voltage |
220 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
20 BIT |
Constant Torque (Nm) |
1.27 Nm |
Peak Torque (Nm) |
3.82 Nm |
Peak Torque (in-oz) |
540.96 in-oz |
Constant Torque (in-oz) |
179.85 in-oz |
Constant Torque (in-lb) |
11.24 in-lb |
Peak Torque (in-lb) |
33.81 in-lb |
Brake |
Yes |
Shaft Seal |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Frame Size |
60 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ECMA-C10807SS
MFG Item Number
ECMA-C10807SS
Product Description
AC Servo Motor, 750W, 220VAC, Low
Specifications
Specifications
Power Rating (kW) |
0.75 kW |
Voltage |
220 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
20 BIT |
Constant Torque (Nm) |
2.39 Nm |
Peak Torque (Nm) |
7.16 Nm |
Peak Torque (in-oz) |
1,013.94 in-oz |
Constant Torque (in-oz) |
338.45 in-oz |
Constant Torque (in-lb) |
21.15 in-lb |
Peak Torque (in-lb) |
63.37 in-lb |
Brake |
Yes |
Shaft Seal |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Frame Size |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ECMA-C11010SS
MFG Item Number
ECMA-C11010SS
Product Description
AC Servo Motor, 1kW, 220VAC, Low
Specifications
Specifications
Power Rating (kW) |
1 kW |
Voltage |
220 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
20 BIT |
Constant Torque (Nm) |
3.18 Nm |
Peak Torque (Nm) |
9.54 Nm |
Peak Torque (in-oz) |
1,350.98 in-oz |
Constant Torque (in-oz) |
450.33 in-oz |
Constant Torque (in-lb) |
28.15 in-lb |
Peak Torque (in-lb) |
84.44 in-lb |
Brake |
Yes |
Shaft Seal |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Frame Size |
100 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ECMA-C11020RS
MFG Item Number
ECMA-C11020RS
Product Description
AC Servo Motor, 2kW, 220VAC, Low
Specifications
Specifications
Power Rating (kW) |
2 kW |
Voltage |
220 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
20 BIT |
Constant Torque (Nm) |
6.37 Nm |
Peak Torque (Nm) |
19.11 Nm |
Peak Torque (in-oz) |
2,706.2 in-oz |
Constant Torque (in-oz) |
902.07 in-oz |
Constant Torque (in-lb) |
56.38 in-lb |
Peak Torque (in-lb) |
169.14 in-lb |
Brake |
No |
Shaft Seal |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Frame Size |
100 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ECMA-C11020SS
MFG Item Number
ECMA-C11020SS
Product Description
AC Servo Motor, 2kW, 220VAC, Low
Specifications
Specifications
Power Rating (kW) |
2 kW |
Voltage |
220 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
20 BIT |
Constant Torque (Nm) |
6.37 Nm |
Peak Torque (Nm) |
19.11 Nm |
Peak Torque (in-oz) |
2,706.2 in-oz |
Constant Torque (in-oz) |
902.07 in-oz |
Constant Torque (in-lb) |
56.38 in-lb |
Peak Torque (in-lb) |
169.14 in-lb |
Brake |
Yes |
Shaft Seal |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Frame Size |
100 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ECMA-C20401RS
MFG Item Number
ECMA-C20401RS
Product Description
AC Servo Motor, 100W, 220VAC, Low
Specifications
Specifications
Power Rating (kW) |
0.1 kW |
Voltage |
220 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
17 BIT |
Constant Torque (Nm) |
0.32 Nm |
Peak Torque (Nm) |
0.64 Nm |
Peak Torque (in-oz) |
90.63 in-oz |
Constant Torque (in-oz) |
45.32 in-oz |
Constant Torque (in-lb) |
2.83 in-lb |
Peak Torque (in-lb) |
5.66 in-lb |
Brake |
No |
Shaft Seal |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Frame Size |
40 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ECMA-C20604SS
MFG Item Number
ECMA-C20604SS
Product Description
AC Servo Motor, 400W, 220VAC, Low
Specifications
Specifications
Power Rating (kW) |
0.4 kW |
Voltage |
220 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
17 BIT |
Constant Torque (Nm) |
1.27 Nm |
Peak Torque (Nm) |
3.82 Nm |
Peak Torque (in-oz) |
540.96 in-oz |
Constant Torque (in-oz) |
179.85 in-oz |
Constant Torque (in-lb) |
11.24 in-lb |
Peak Torque (in-lb) |
33.81 in-lb |
Brake |
Yes |
Shaft Seal |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Frame Size |
60 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ECMA-C21020RS
MFG Item Number
ECMA-C21020RS
Product Description
AC Servo Motor, 2kW, 220VAC, Low
Specifications
Specifications
Power Rating (kW) |
2 kW |
Voltage |
220 VAC |
Servomotor Type |
Rotary |
Rated Speed |
3,000 RPM |
Max Speed |
5,000 RPM |
Mounting Type |
Flange |
Encoder Type |
Incremental |
Encoder Bit Resolution |
17 BIT |
Constant Torque (Nm) |
6.37 Nm |
Peak Torque (Nm) |
19.11 Nm |
Peak Torque (in-oz) |
2,706.2 in-oz |
Constant Torque (in-oz) |
902.07 in-oz |
Constant Torque (in-lb) |
56.38 in-lb |
Peak Torque (in-lb) |
169.14 in-lb |
Brake |
No |
Shaft Seal |
Yes |
Inertia |
Low |
IP Rating |
IP65 |
Frame Size |
100 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
ASDA-A2
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved