ECMA-C10401SS
Delta Products Motors, ASDA-A2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECMA-C10401SS

Delta Products Motors, ASDA-A2 Series

ECMA-C10401SS

Delta Products Motors, ASDA-A2 Series
AC Servo Motor, 100W, 220VAC, Low
MFG Item Number
ECMA-C10401SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, ASDA-A2 Series
Item #
ECMA-C10401SS
AC Servo Motor, 100W, 220VAC, Low

ASDA-A2 Series Information


Specifications

Specifications
Manufacturer Part Number ECMA-C10401SS
Manufacturer Delta Products
Product Series ASDA-A2
Family Series Delta Products Motors, ASDA-A2 Series
Description AC Servo Motor, 100W, 220VAC, Low Inertia, Oil Seal, Brake, Keyway w/Tap, INC 20 Bit
Power Rating 0.1 kW
Voltage 220 VAC
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Flange
Encoder Type Incremental
Encoder Bit Resolution 20 BIT
Peak Torque 8.5 in-lb
Brake Yes
Protection Rating IP65
Shaft Seal Yes
Inertia Low
Frame Size 40 mm
Approvals CE, cUR, UR
Net Weight 1.78 lbs
Gross Weight 2.015 lbs