ASDA-A2 Series Information
| Manufacturer Part Number | ECMA-C20604SS |
|---|---|
| Manufacturer | Delta Products |
| Product Series | ASDA-A2 |
| Family Series | Delta Products Motors, ASDA-A2 Series |
| Description | AC Servo Motor, 400W, 220VAC, Low Inertia, Oil Seal, Brake, Keyway w/Tap, INC 17 Bit |
| Power Rating | 0.4 kW |
| Voltage | 220 VAC |
| Rated Speed | 3,000 RPM |
| Max Speed | 5,000 RPM |
| Mounting | Flange |
| Encoder Type | Incremental |
| Encoder Bit Resolution | 17 BIT |
| Peak Torque | 33.81 in-lb |
| Brake | Yes |
| Protection Rating | IP65 |
| Shaft Seal | Yes |
| Inertia | Low |
| Frame Size | 60 mm |
| Approvals | CE, cUR, UR |
| Net Weight | 4.4094 lbs |
| Gross Weight | 4.4094 lbs |