The store will not work correctly when cookies are disabled.
-
011103505
Entrelec Terminal Blocks, MB10/12 Series
MFG Item Number
1SNA111035R0500
Product Description
Fuse Holder, M10/12-SF1, Accepts
Specifications
Specifications
Type |
Fuse Holder Block |
Number of Circuits |
1 |
Spacing |
12 mm |
UL Current |
15 A |
UL Voltage |
600 VAC |
CSA Current |
15 A |
CSA Voltage |
250 VAC |
IEC Current |
10 A |
Color |
Gray |
Mounting Type |
DIN Rail |
IP Rating |
IP10 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011103303
Entrelec Terminal Blocks, MB10/12 Series
MFG Item Number
1SNA111033R0300
Product Description
Fuse Holder, M10/12-SF, Accepts
Specifications
Specifications
Type |
Fuse Holder Block |
Number of Circuits |
1 |
Spacing |
12 mm |
UL Current |
15 A |
UL Voltage |
600 VAC |
CSA Current |
15 A |
CSA Voltage |
250 VAC |
IEC Current |
10 A |
Color |
Gray |
Mounting Type |
DIN Rail |
IP Rating |
IP10 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011103404
Entrelec Terminal Blocks, MB10/12 Series
MFG Item Number
1SNA111034R0400
Product Description
M10/12-SFL FUSE HOLDER TERMINAL BLOC
Specifications
Specifications
Type |
Fuse Holder Block |
Number of Circuits |
1 |
Spacing |
12 mm |
UL Current |
15 A |
UL Voltage |
600 VAC |
CSA Current |
15 A |
CSA Voltage |
250 VAC |
IEC Current |
10 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
5 x 20 mm |
IP Rating |
IP10 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011103707
Entrelec Miscellaneous, MB10/12 Series
Product Description
MB10/12 SFD TERMINAL
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
MB10/12
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved