011103505
Entrelec Terminal Blocks, MB10/12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011103505 Entrelec Terminal Blocks, MB10/12 Series, Fuse Holder, M10/12-SF1, Accepts

MFG Item Number
1SNA111035R0500

011103505 Entrelec Terminal Blocks, MB10/12 Series, Fuse Holder, M10/12-SF1, Accepts

MFG Item Number
1SNA111035R0500
Item Number
011103505
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, MB10/12 Series
Item #
011103505
Fuse Holder, M10/12-SF1, Accepts

MB10/12 Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA111035R0500
Manufacturer Entrelec
Product Series MB10/12
Family Series Entrelec Terminal Blocks, MB10/12 Series
Description Fuse Holder, M10/12-SF1, Accepts 5mmX25mm Fuse, DIN Mount, 15A Max, Fuse not Included
Type Fuse Holder Block
Number of Circuits 1
Spacing 12 mm
Current Rating 15 A
UL Voltage 600 VAC
Wire Size Range 6 AWG
CSA Voltage 250 VAC
IEC Voltage 500 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP10
Partition No
Net Weight 0.09 lbs
Gross Weight 0.09 lbs