011103404
Entrelec Terminal Blocks, MB10/12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011103404 Entrelec Terminal Blocks, MB10/12 Series, M10/12-SFL FUSE HOLDER TERMINAL BLOC

MFG Item Number
1SNA111034R0400

011103404 Entrelec Terminal Blocks, MB10/12 Series, M10/12-SFL FUSE HOLDER TERMINAL BLOC

MFG Item Number
1SNA111034R0400
Item Number
011103404
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, MB10/12 Series
Item #
011103404
M10/12-SFL FUSE HOLDER TERMINAL BLOC

MB10/12 Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA111034R0400
Manufacturer Entrelec
Product Series MB10/12
Family Series Entrelec Terminal Blocks, MB10/12 Series
Description M10/12-SFL FUSE HOLDER TERMINAL BLOC
Type Fuse Holder Block
Number of Circuits 1
Spacing 12 mm
Current Rating 15 A
UL Voltage 600 VAC
Wire Size Range 6 AWG
CSA Voltage 250 VAC
IEC Voltage 500 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP10
Partition No
Net Weight 0.09 lbs
Gross Weight 2.125 lbs