- Home
- Products
- Extech Instruments
-
380942Extech Instruments Multimeters, 380942 SeriesItem Number380942MFG Item Number380942Series380942Product DescriptionTRUE RMS 30A MINI CLAMP METERSpecifications
Specifications Max Voltage (AC) 400 VAC Temperature Readings No Max Voltage (DC) 400 VDC True RMS Yes Max Current (AC) 30 A Max Current (DC) 30 A Accuracy % (VDC) 2 % NIST Certified No Accuracy % (VAC) 2 % Continuity W/ Diode Test No Backlight No Auto Ranging No Jaw Size 0.9 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options