380942
Extech Instruments Multimeters, 380942 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

380942

Extech Instruments Multimeters, 380942 Series

380942

Extech Instruments Multimeters, 380942 Series
TRUE RMS 30A MINI CLAMP METER
MFG Item Number
380942
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 380942 Series
Item #
380942
TRUE RMS 30A MINI CLAMP METER

380942 Series Information

Extech's True RMS AC/DC Mini Clamp Meter is a compact clamp meter designed for exceptional resolution and sensitivity.
With a 0.1mA (AC) and 1mA (DC) resolution in a 30 amp range, the 380942 meter is optimized for finding problems where low current variances would be missed by standard clamp meters. The clamp also has a small diameter jaw, making it easier to reach into tight spaces.
Features
  • Take voltage measurements with test leads
  • Fast 40 segment bar graph
  • One touch Auto Zero for DC current measurements
  • Min/Max, data hold and auto power off functionality


Videos

Specifications

Specifications
Manufacturer Part Number 380942
Manufacturer Extech Instruments
Product Series 380942
Family Series Extech Instruments Multimeters, 380942 Series
Description TRUE RMS 30A MINI CLAMP METER
Max Voltage 400 Volts
Temperature Readings No
True RMS Yes
Max Current 30 A (VAC), 30 A (VDC)
Accuracy 2 % (VAC), 2 % (VDC)
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Jaw Size 0.9 "
Comments Calibration to OEM specs available, call for details
Net Weight 2 lbs
Gross Weight 2 lbs