The store will not work correctly when cookies are disabled.
-
Product Description
INSULATION TESTER
Specifications
Specifications
Resistance Max |
2,000,000,000 MegOhm |
Voltage Max |
600 V |
AC Voltage Test |
Yes |
Low Resistance Test |
Yes |
Power Source |
4 x AA |
Working Temperature Range |
4-131 °F |
Data Hold |
Yes |
Backlight |
Yes |
Low Battery Indication |
Yes |
Multimeter Functions |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
INSULATION MULTIMETER
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
0.4 A |
Max Current (DC) |
0.4 A |
Max Resistance |
50 MOhm |
Frequency |
100 kHz |
Thermal Imager |
No |
Capacitance |
9,000 µF |
Accuracy % (VDC) |
0.2 % |
NIST Certified |
No |
Accuracy % (VAC) |
2 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Insulation Multimeter, 1000VAC/DC
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
0.4 A |
Max Current (DC) |
0.4 A |
Max Resistance |
50 MOhm |
Frequency |
100 kHz |
Thermal Imager |
No |
Capacitance |
9,000 µF |
Accuracy % (VDC) |
0.2 % |
NIST Certified |
No |
Accuracy % (VAC) |
2 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
4 |
Availability
Obsolete Item No Longer Available
-
Product Description
INSULATION TESTER
Specifications
Specifications
Resistance Max |
10,000,000,000 MegOhm |
Voltage Max |
600 V |
AC Voltage Test |
Yes |
Low Resistance Test |
Yes |
Power Source |
4 x AA |
Working Temperature Range |
4-131 °F |
Data Hold |
Yes |
Backlight |
Yes |
Low Battery Indication |
Yes |
Multimeter Functions |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
1500
Shopping Options
Number of Displayed Digits
Working Temperature Range
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved