Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Fluke Resistance Meters, 1500 Series
FLUKE-1503
Fluke Resistance Meters, 1500 Series
This item cannot be canceled or returned
Description
Resistance Meters, 1500 Series
AC Voltage/Low Resistance Test Resistance Measurements up To 1000G Ohms Data Hold Low Battery Indication Battery Operated The Fluke 1500 series insulation testers are capable of testing such things as switchgear, motors, generators and cables. With their multiple test voltages they are ideal for many troubleshooting, commissioning, and preventative maintenance applications. Some models feature multimeter functions, and a PC interface.
Specifications
Specifications
Manufacturer Part Number
5065990
Manufacturer
Fluke
Product Series
1500
Family Series
Fluke Resistance Meters, 1500 Series
Description
INSULATION TESTER
Max Resistance
2,000,000,000 MegOhm
Max Voltage
600 V
AC Voltage
Yes
Low Resistance Test
Yes
Power Source
4 x AA
Display
Digital
Operating Temperature
4-131 °F
Data Hold
Yes
Backlight
Yes
Multimeter Functions
Yes
Net Weight
1.2 lbs
Gross Weight
1.3 lbs
FLUKE-1503
Fluke Resistance Meters, 1500 Series