FLUKE-1577

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FLUKE-1577 Fluke Multimeters, 1500 Series, INSULATION MULTIMETER

MFG Item Number
2157280

FLUKE-1577 Fluke Multimeters, 1500 Series, INSULATION MULTIMETER

MFG Item Number
2157280
Item Number
FLUKE-1577
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 1500 Series
Item #
FLUKE-1577
INSULATION MULTIMETER

1500 Series Information

  • 1000 VAC/VDC
  • 400mA Current
  • 50M Ohms Resistance
  • 4 Digit Display
  • Backlight
Flukes line of series 1500 Professional Multimeters are used to measure electrical quantities. They have a 1000VAC/VDC measuring capability, and are able to withhold a 400mA of current.. This special brand of meter offers auto/manual ranging, a large 4 digit display, and it comes backlit. With Fluke meters it doesn't matter what the job, they have measurement functions, troubleshooting features, resolution and the accuracy to solve more problems on Motor Drives, in‑plant automation, power distribution, and Electro‑mechanical equipment.

Specifications

Specifications
Manufacturer Part Number 2157280
Manufacturer Fluke
Product Series 1500
Family Series Fluke Multimeters, 1500 Series
Description INSULATION MULTIMETER
Max Voltage 1,000 Volts
Temperature Readings No
True RMS Yes
Max Current 0.4 A (VAC), 0.4 A (VDC)
Max Resistance 50 MOhm
Accuracy 0.2 % (VDC), 2 % (VAC)
Frequency 100 kHz
Thermal Imager No
Capacitance 9,000 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Comments Calibration to OEM specs available, call for details
Net Weight 4.6 lbs
Gross Weight 3.98 lbs