The store will not work correctly when cookies are disabled.
-
F023947
Gefran Thermocouples, TC5 Series
Product Description
Thermocouple TC5-V-1-J-5-Q-J-P-3
Specifications
Specifications
Input Type |
Probe - Screw Mount |
Probe Length |
0.4 " |
Probe Max Temperature |
482 °F |
Output Type |
Wire |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F023055
Gefran Thermocouples, TC5 Series
Product Description
TC5-B-1-J-5-Q-H-B-3 060X000X00015XX
Specifications
Specifications
Input Type |
Probe |
Probe Length |
0.59 " |
Probe Max Temperature |
631 °F |
Output Type |
Wire |
Wire Length |
236.2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F031243
Gefran Thermocouples, TC5 Series
Product Description
TC5-B-1-J-5-Q-H-B-3 100X000X00015XX
Specifications
Specifications
Input Type |
Probe |
Probe Length |
0.59 " |
Probe Max Temperature |
631 °F |
Output Type |
Wire |
Wire Length |
393.7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F012773
Gefran Thermocouples, TC5 Series
Product Description
TC5-B-1-J-5-Q-I-B-3 030X000X00015XX
Specifications
Specifications
Input Type |
Probe |
Probe Length |
0.59 " |
Probe Max Temperature |
631 °F |
Output Type |
Wire |
Wire Length |
118.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F012967
Gefran Thermocouples, TC5 Series
Product Description
TC5-B-2-J-3-Q-J-B-3 040X000X00010XX
Specifications
Specifications
Input Type |
Probe |
Probe Length |
0.39 " |
Probe Max Temperature |
631 °F |
Output Type |
Wire |
Wire Length |
157.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F068041
Gefran Thermocouples, TC5 Series
Product Description
TC5-V-1-J-3-Q-I-P-3 065X000X00015XX
Specifications
Specifications
Input Type |
Probe |
Probe Length |
0.59 " |
Probe Max Temperature |
631 °F |
Output Type |
Wire |
Wire Length |
255.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F043777
Gefran Thermocouples, TC5 Series
Product Description
TC5-V-1-J-5-Q-I-B-3 040X000X00015XA
Specifications
Specifications
Input Type |
Probe |
Probe Length |
0.59 " |
Probe Max Temperature |
631 °F |
Output Type |
Wire |
Wire Length |
157.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F021597
Gefran Thermocouples, TC5 Series
Product Description
TC5-V-1-J-5-Q-J-B-3 015X000X00010XX
Specifications
Specifications
Input Type |
Probe |
Probe Length |
0.39 " |
Probe Max Temperature |
631 °F |
Output Type |
Wire |
Wire Length |
59.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F013646
Gefran Thermocouples, TC5 Series
Product Description
TC5-V-1-J-6-Q-J-P-3 010X000X00010XX
Specifications
Specifications
Input Type |
Probe |
Probe Length |
0.39 " |
Probe Max Temperature |
631 °F |
Output Type |
Wire |
Wire Length |
39.4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
F034128
Gefran Thermocouples, TC5 Series
Product Description
TC5-V-2-J-3-Q-J-O-3 050X000X00010XX
Specifications
Specifications
Input Type |
Probe |
Probe Length |
0.39 " |
Probe Max Temperature |
631 °F |
Output Type |
Wire |
Wire Length |
196.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
TC5
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved