F068041
Gefran Thermocouples, TC5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F068041

Gefran Thermocouples, TC5 Series

F068041

Gefran Thermocouples, TC5 Series
TC5-V-1-J-3-Q-I-P-3 065X000X00015XX
MFG Item Number
F068041
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC5 Series
Item #
F068041
TC5-V-1-J-3-Q-I-P-3 065X000X00015XX

TC5 Series Information

  • Thermocouples for use in the Plastic Industry
  • Mount Threaded Adjustment Spring
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F068041
Manufacturer Gefran
Product Series TC5
Family Series Gefran Thermocouples, TC5 Series
Description TC5-V-1-J-3-Q-I-P-3 065X000X00015XX
Calibration Type J
Junction Type Ungrounded
Single/Dual Element Single
Input Type Probe
Length 255.9 "
Probe Length 0.59 "
Sheath Composition Stainless Steel 303
Probe Max Temperature 631 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs