F043777
Gefran Thermocouples, TC5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F043777 Gefran Thermocouples, TC5 Series, TC5-V-1-J-5-Q-I-B-3 040X000X00015XA

MFG Item Number
F043777

F043777 Gefran Thermocouples, TC5 Series, TC5-V-1-J-5-Q-I-B-3 040X000X00015XA

MFG Item Number
F043777
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermocouples, TC5 Series
Item #
F043777
TC5-V-1-J-5-Q-I-B-3 040X000X00015XA

TC5 Series Information

  • Thermocouples for use in the Plastic Industry
  • Mount Threaded Adjustment Spring
  • Cable to DIN Standard

Specifications

Specifications
Manufacturer Part Number F043777
Manufacturer Gefran
Product Series TC5
Family Series Gefran Thermocouples, TC5 Series
Description TC5-V-1-J-5-Q-I-B-3 040X000X00015XA
Calibration Type J
Junction Type Ungrounded
Single/Dual Element Single
Input Type Probe
Length 157.5 "
Probe Length 0.59 "
Sheath Composition Stainless Steel 303
Probe Max Temperature 631 °F
Output Type Wire
Net Weight 0 lbs
Gross Weight 0 lbs