AL6Q-P4-JW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AL6Q-P4-JW IDEC Pilot Lights, L6 Series, Pilot Light, Wht, 24V Direct, LED,
MFG Item Number
AL6Q-P4-JW

AL6Q-P4-JW IDEC Pilot Lights, L6 Series, Pilot Light, Wht, 24V Direct, LED,

MFG Item Number
AL6Q-P4-JW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, L6 Series
Item #
AL6Q-P4-JW
Pilot Light, Wht, 24V Direct, LED,

L6 Series Information

  • 5/8" (16mm) Mounting Holes
  • Locking Lever Removable Contact Blocks
  • Solder Terminal or PCB terminal Options
  • Incandescent or LED Illumination
  • Snap Action Contacts


Specifications

Specifications
Manufacturer Part Number AL6Q-P4-JW
Manufacturer IDEC
Product Series L6
Family Series IDEC Pilot Lights, L6 Series
Description Pilot Light, Wht, 24V Direct, LED, Full Voltage, 16mm Mounting, IP40, 18mm Square Flush Lens, Cool White
Mounting 16 mm
Lamp Type LED
Lens/Button Shape Square Flush
Lens Color Cool White
Bezel Plastic Square
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP40
Approvals CCC, CE, CSA, cURus
Gross Weight 0 lbs
Net Weight 0 lbs