Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HA-C2
CONTACT, DPDT, SOLDER TAB, GOLD
Description
CONTACT, DPDT, SOLDER TAB, GOLD
- 5/8 in (16 mm) Mounting Holes
- Locking Lever for Removable Contacts
- Solder Terminals or PCB Terminal Options
- Incandescent of LED Illumination Option
Specifications
Specifications
| Manufacturer Part Number |
HA-C2 |
| Manufacturer |
IDEC |
| Product Series |
L6 |
| Family Series |
IDEC Switches, L6 Series |
| Description |
CONTACT, DPDT, SOLDER TAB, GOLD |
| Type |
Contacts |
| For Use With |
L6 Series |
| Comments |
Solder Tab, DPDT Gold Contacts |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
HA-C2
IDEC Switches, L6 Series