The store will not work correctly when cookies are disabled.
-
MFG Item Number
TD330N16KOF
Product Description
PMOD, SCR-DIODE, 1600V, 330A
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
520 A |
It (avg) |
330 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
200 mA |
di/dt (Amps/MicroSec.) |
250 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD162N16KOF
Product Description
PMOD, SCR-Diode, 1600V, 162A
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
260 A |
It (avg) |
162 A |
Vrrm |
1,600 V |
Tq |
200 µs |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD180N16KOF
Product Description
Power Module 180A 1600V SCR-Diode
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
350 A |
It (avg) |
180 A |
Vrrm |
1,600 V |
Tq |
200 µs |
Igt |
250 mA |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
500 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD500N16KOF
Product Description
PMOD, SCR-Diode, 1600V, 500A
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
900 A |
It (avg) |
500 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
250 mA |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
112 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD250N14KOF
Product Description
POWER MODULE 250A 1400V SCR-DIODE
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
410 A |
It (avg) |
250 A |
Vrrm |
1,400 V |
Tq |
250 µs |
Igt |
200 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD210N14KOF
Product Description
POWER MODULE 210A 1400V SCR-DIODE
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
410 A |
It (avg) |
210 A |
Vrrm |
1,400 V |
Tq |
200 µs |
Igt |
200 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
-
MFG Item Number
TD104N12KOF
Product Description
POWER MODULE 104A 1200V SCR-DIODE
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
160 A |
It (avg) |
104 A |
Vrrm |
1,200 V |
Tq |
150 µs |
Igt |
120 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD250N16KOF
Product Description
POWER MODULE 250A 1600V SCR-DIODE
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
410 A |
It (avg) |
250 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
200 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD61N16KOF-A
Product Description
POWER MODULE 60A 1600V SCR-DIODE CA
Specifications
Specifications
Circuit |
SCR-Diode Common Anode w/ aux Cathode |
It (rms) |
120 A |
It (avg) |
60 A |
Vrrm |
1,600 V |
Tq |
120 µs |
Igt |
120 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
-
MFG Item Number
TD140N18KOF
Product Description
POWER MODULE 140A 1800V SCR-DIODE
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
250 A |
It (avg) |
140 A |
Vrrm |
1,800 V |
Tq |
300 µs |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Shop By
Close
Selected Filters
-
Product Series
TD
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved