Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon Power Modules, TD Series
TD61N16KOF-A
Infineon Power Modules, TD Series
POWER MODULE 60A 1600V SCR-DIODE CA
MFG Item Number
TD61N16KOF-A
This item cannot be canceled or returned
Description
POWER MODULE 60A 1600V SCR-DIODE CA
- Designed for High Overload and Power Cycling Requirements
- High DC Blocking Stability Over Whole Lifetime
- High Surge Current Capability Especially for Short Grid Spikes
- Electrically Insulated Baseplate
Specifications
Specifications
| Manufacturer Part Number |
TD61N16KOF-A |
| Manufacturer |
Infineon |
| Product Series |
TD |
| Family Series |
Infineon Power Modules, TD Series |
| Description |
POWER MODULE 60A 1600V SCR-DIODE CA |
| Circuit |
SCR-Diode Common Anode w/ aux Cathode |
| It (rms) |
120 A |
| It (avg) |
60 A |
| Vrrm |
1,600 V |
| Tq |
120 µs |
| Igt |
120 mA |
| dv/dt (V/microseconds) |
1,000 |
| Aux. Cathode(s) |
Yes |
| Nominal Height |
30 mm |
| Nominal Width |
20 mm |
| Nominal Depth |
93 mm |
| Net Weight |
0.3525 lbs |
| Gross Weight |
0.3525 lbs |
TD61N16KOF-A
Infineon Power Modules, TD Series