Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TD180N16KOF Infineon Power Modules, TD Series, Power Module 180A 1600V SCR-Diode
MFG Item Number
TD180N16KOF
TD180N16KOF Infineon Power Modules, TD Series, Power Module 180A 1600V SCR-Diode
MFG Item Number
TD180N16KOF
This item cannot be canceled or returned
Description
Power Module 180A 1600V SCR-Diode
- Designed for High Overload and Power Cycling Requirements
- High DC Blocking Stability Over Whole Lifetime
- High Surge Current Capability Especially for Short Grid Spikes
- Electrically Insulated Baseplate
Specifications
Specifications
| Manufacturer Part Number |
TD180N16KOF |
| Manufacturer |
Infineon |
| Product Series |
TD |
| Family Series |
Infineon Power Modules, TD Series |
| Description |
Power Module 180A 1600V SCR-Diode |
| Circuit |
SCR-Diode w/ aux Cathode |
| It (rms) |
350 A |
| It (avg) |
180 A |
| Vrrm |
1,600 V |
| Tq |
200 µs |
| Igt |
250 mA |
| dv/dt (V/microseconds) |
500 |
| Aux. Cathode(s) |
Yes |
| Nominal Height |
52 mm |
| Nominal Width |
50 mm |
| Nominal Depth |
115 mm |
| Net Weight |
1.7638 lbs |
| Gross Weight |
1.7638 lbs |
TD180N16KOF
Infineon Power Modules, TD Series